KitchenAid Global Digital Glass Kitchen Scales Black 5000g

KitchenAid Global Digital Glass Kitchen Scales Black 5000g

Order Code: ZT4856898S

£33.99 Inc VAT (20%)

Currently unavailable

Description

The sleek and accurate KitchenAid 5000g glass-top kitchen scales feature an attractive, stainless steel accent trim and an oversized knob to set units of measurement. Glass is a naturally stain and odour-free surface and is tempered for safety. The large 2. 5cm backlit readout is easy-to-read. An 'add and weigh' tare function helps to zero out the weights of containers before adding food or weighing multiple ingredients together. Conveniently converts both dry and liquid measurements.

See full description
Specifications for KitchenAid Global Digital Glass Kitchen Scales Black 5000g
  • Material
    Glass
    Stainless Steel
  • Colour
    Black
  • Display Size
    2.5cm
  • Maximum Weight Capacity
    5000g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome