Money Counting Scales

Order Code: ZT3076643S

£419.99 Inc VAT (20%)


Description

Depth mm: 230.
Display: LCD.
Height mm: 40.
Product Type: Coin counters.
Width mm: 140.Cash up in less than 2 minutes. Counts coin rolls and note bundles, payment card values, cheque values and tokens. Built in real time clock.

See full description
Specifications for Money Counting Scales
  • Display Type
    LCD
  • Depth
    230mm
  • Width
    140mm
  • Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome