Grade 304 stainless steel top pan.Large backlit LCD display.Simple 4 button operation.4 Weighing units (kg, lb/oz, lb, oz) .AC adaptor and battery power. Hold function.Full range tare.Zero tracking.Splash-proof to protect from accidental spills.RS-232 bi-directional interface.Wall mounting kit included.Pan W x D: 900 x 600mm.Capacity: 300kg.