Portable Pocket Balance, Capacity 500g

Order Code: ZT3405928S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Weighs in g, oz, dwt, ct.60mm x 60mm Stainless Steel pan.Weighing bowl (also used as protective lid) .10mm LCD display with Backlight.Tare function.Plus/Minus weighing.Low battery indication.Supplied with lid, wallet and batteries.

Specifications for Portable Pocket Balance, Capacity 500g
  • Capacity
    500g
  • Product Type
    Portable Pocket Balance
  • Pan Dimensions
    60mm x 60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome