Bath  Kitchen Sealant White 290ml

Bath Kitchen Sealant White 290ml

Order Code: ZT1277849PCopy

£1.69 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Bath and Kitchen Sealant is an acrylic sealant, suitable for general sealing in and around the kitchen and bathroom. The product contains a powerful anti-fungicide to prevent mould growth, and can be overpainted. BENEFITS- Permanently flexible.- Adheres to most surfaces.- Mould resistant.- Overpaintable.- Easy clean up - wipe with wet cloth. AREAS FOR USE- Sealing around kitchen worktops etc.- Internal sealing around timber and metal window and door frames.- Internal sealing around PVCu windows and door frames.- Sealing around baths, sanitary ware, basins and ceramics.

See full description
Specifications for Bath Kitchen Sealant White 290ml
  • Standards Met
    EN 15651?
  • Colour
    White
  • Product Type
    Hygenic Sealant
  • Series
    C3
  • Applications
    Window and Door Frames Sealing
  • MFR Part No.
    486278
  • Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome