1186 Accountancy Paper (Pack-240)

Order Code: ZT1052104X

£119.99 Inc VAT (20%)

Currently unavailable

Description

Guildhall Accountancy Paper.

Ruled folded sheets in 240 sheet boxes, shrink-wrapped in bags of 24 sheets. Leaf Size: 298x203mm (11.75x8). 16 Cash Columns. Ref - 39/16

Specifications for 1186 Accountancy Paper (Pack-240)
  • Duplicate/Triplicate
    None
  • MFR Part No.
    GH3916
  • Number of Pages
    240
  • Carbon/Non-carbon
    None
  • Size
    A4
  • Weight
    280g
  • Colour
    White
  • Form
    Sheets
  • Product Type
    Accountancy Pads & Paper
  • Recyclable
    100% Recyclable
  • Grammage
    95
  • Biodegradable
    100% Biodegradable
  • Rulings
    16 Column Cash
  • Pre-Drilled
    2 Holes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome