Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Subject Dividers
Alphabetical Dividers
Indx A-Z A4 26T Strongline 170g Assorted 100204600
By Elba
Order Code:
ZT1545114S
£7.19
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
7.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/alphabetical-dividers/indx-a-z-a4-26t-strongline-170g-assorted-100204600/p/ZT1545114S
Add to quotation
View all Alphabetical Dividers
Description
Elba Indx A-Z A4 26T Strongline 170g Assorted 100204600
Specifications
Specifications for Indx A-Z A4 26T Strongline 170g Assorted 100204600
Depth
302mm
Height
308mm
Width
233mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome