Crystal Art Dolphin Dance 21 x 25cm Picture Frame Kit CAM-12

Order Code: ZT2118682S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Crystal Art Dolphin Dance 21 x 25cm Picture Frame Kit CAM-12 Our Crystal Art Picture Frame kits take our crystal card concept a step further, by enabling you to create beautiful art to decorate your home or to give as a handmade gift. Each design has a numbered, adhesive template. Insert wax into the pick up pen (included), and use it to lift up the coloured resin crystals, placing them onto the corresponding numbered dots. The technique is a relaxing and therapeutic craft activity, suitable for adults and children (ages 8+) alike. The result is a stunning piece of rhinestone diamond art, which you can then display using the included contemporary silver picture frames!
Canvas size is 21cm x 25cm.

See full description
Specifications for Crystal Art Dolphin Dance 21 x 25cm Picture Frame Kit CAM-12
  • Product Type
    Craft Materials and Kits
  • Form
    Framed Picture
  • Theme
    Animals
  • Includes Crystals
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome