Aquarel BIG-BOX Black & Glossy Pastel 3104296D

Aquarel BIG-BOX Black & Glossy Pastel 3104296D

Order Code: ZT2121772SCopy

£51.99 Inc VAT (20%)


Description

Aquarel BIG-BOX Black & Glossy Pastel 3104296D Drawer set with 4 drawers of 55mm for storage of A4+ documents.

Specifications for Aquarel BIG-BOX Black & Glossy Pastel 3104296D
  • Depth
    347mm
  • Material
    Plastic
  • Width
    278mm
  • Height
    267mm
  • Colour
    Multi Colours
  • Number of Drawers
    4 Drawer Set
  • Product Type
    Drawer Sets
  • Weight
    3.01kg
  • Paper Size
    A4+
  • Drawer Colour
    Black/Glossy Pastel
  • Dimensions
    347x278x267mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome