Crystal Art Happy Hedgehog 18 x 18cm Card CCK-A69

Crystal Art Happy Hedgehog 18 x 18cm Card CCK-A69

Order Code: ZT2118933SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Crystal Art Happy Hedgehog 18 x 18cm Card CCK-A69 Crystal card kits are craft kits, ideal for children and adults, which enable you to make your own sparkly and beautiful crystal cards. The technique is similar to painting by numbers. Each crystal card design has a numbered, adhesive template. Using the amazing magic pencil (included), simply lift up the coloured crystals and place them on the corresponding numbered dots. They affix instantly! The technique is relaxing and therapeutic, and the result is a beautiful piece of rhinestone art which you can gift to loved ones. Making a crystal card takes 30-45 minutes. They are suitable for ages 6 and up.
This card is 18 x 18cm in size.

See full description
Specifications for Crystal Art Happy Hedgehog 18 x 18cm Card CCK-A69
  • Product Type
    Craft Materials and Kits
  • Form
    Card Decoration Kit
  • Material
    Card
  • Includes Crystals
    Yes
  • Theme
    Animals
  • Dimensions
    180x180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome