EDU012 Jumbo Oil Pastels Assorted (PK-12)

EDU012 Jumbo Oil Pastels Assorted (PK-12)

Order Code: ZT3940108SCopy

£7.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.090%
5 - 9£6.814%
10 - 19£6.528%
20 - 49£6.2412%
50 +£5.9616%


Description

These Jumbo Oil Pastels are suitable for drawing, colouring and oil painting, with their large design making them perfect for filling large areas. Jumbo Oil Pastels provide smooth, consistent coverage and extremely vivid colour.

Features and Benefits
• Versatile - Can be applied directly to paper, canvas, board or other media types.
• Blendable - These pastels are easily blended, creating subtle shades, tints or colours.
• Ideal for Everyone - Suitable for beginners, students, artists and designers alike, these oil pastels are easy to use and create incredible results.

Notes
• Assorted colours
• Available in a 12 pack or 24 pack

See full description
Specifications for EDU012 Jumbo Oil Pastels Assorted (PK-12)
  • Type
    Oil Pastels
  • Colour
    Assorted
  • MFR Part No.
    DOA 551017
  • Material
    Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome