G207 Gel Retractable 0.7 Green PK12

Order Code: ZT1259494P

£25.99 Inc VAT (20%)


Description

Pilot G-207 Retractable Gel Rollerball Pen 0.7mm Tip 0.39mm Line Green (Pack 12) The iconic and best-selling retractable gel pen from Pilot.
Favoured worldwide by professionals and the public alike, the smooth gel ink provides a blob-free and vivid writing experience from start to finish.
With over thirty exciting colours to choose from, there's a G207 for every occasion, and with refills available this is truly a pen that will stay with you for years.
The cushioned ergonomic grip and smooth curves of the pocket clip give the pen a simple yet elegant finish that fits in the pocket, pencil case or hand with equal ease, letting you simply write.
0.7mm tip gives a 0.39mm medium line.

See full description
Specifications for G207 Gel Retractable 0.7 Green PK12
  • Ink Colour
    Green
  • Line Width
    0.39mm
  • Pen Type
    Rollerball Pens
  • Tip Size
    Medium Point
  • MFR Part No.
    31116PT
  • Retractable
    Yes
  • Ink Type
    Gel Ink
  • Type
    Ballpoint & Rollerball Pens
  • Colour
    Green
  • Barrel Feature
    Rubber Grip
  • Barrel Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome