KF34046 B/Point Pen Fine Black (Pack-20)

Order Code: ZT1049475X

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

These Fine Ball Point Pens were created for reliable, high-quality writing. With a durable tungsten carbide nib for precise, smooth-flowing ink, the pens are ideal for homes, offices, and schools. The ergonomic barrel ensures comfort during extended writing sessions, and the long-lasting black ink is suitable for archival use.

Features and Benefits
• Fine tungsten carbide nib for precise writing
• Smooth-flowing ink allows for effortless writing
• Ergonomic plastic barrel for comfortable use
• Ventilated cap for added safety
• Long-lasting ink writes up to 2km

Notes
• Pack of 20 pens with black ink
• Ventilated caps reduce risk of choking

See full description
Specifications for KF34046 B/Point Pen Fine Black (Pack-20)
  • Tip Size
    Fine
  • Retractable
    Non-Retractable
  • Line Width
    0.4mm
  • Refill Type
    Non-Refillable
  • Pen Type
    Non-permanent
  • Ink Colour
    Black
  • MFR Part No.
    KF34046
  • Type
    Ballpoint Pen
  • Attachment Type
    Clip
  • Body Colour
    Orange
  • Body Material
    Plastic
  • Grip
    No
  • Ink Type
    Non-Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome