Medium Blue Ballpoint Pen (Pack of 50) KF26039

Order Code: ZT4175729S

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%


Description

Choose this pack of 50 Q-Connect medium ballpoint pens for affordable, high quality writing. Perfect for use in homes, offices and schools, with smooth-flowing ink that lasts. The medium nib, made from tough tungsten carbide, is ideal for general handwriting and drawing with bold lines. The long-lasting blue ink is designed for archival use, and the cap is ventilated for extra safety. This pack contains 50 blue pens.
Medium tip ballpoint pens for quality writing
Provides you with smooth and flowing writing that looks fantastic
Designed to prevent ink leakage
Tungsten nib gives consistent quality
Ergonomic barrel is perfect for long use
Writes up to 2km
Blue ink with clear barrel
Pack of 50 pens

See full description
Specifications for Medium Blue Ballpoint Pen (Pack of 50) KF26039
  • Pack Quantity
    50
  • Tip Size
    Medium
  • Colour
    Blue
  • Product Type
    Ballpoint Pen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome