Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Ballpoint Pens
PEN7BC 7mm Slimline Twist Pen - Black Chrome
By Charnwood
Order Code:
ZT3075573S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/ballpoint-pens/pen7bc-7mm-slimline-twist-pen-black-chrome/p/ZT3075573S
Add to quotation
View all Ballpoint Pens
Description
Charnwood PEN7BC 7mm Slimline Twist Pen - Black Chrome PEN7BC
Tags:
#BulkDiscount
Specifications
Specifications for PEN7BC 7mm Slimline Twist Pen - Black Chrome
Product Type
Slimline Twist Pen
Diameter
7mm
Finish
Black Chrome
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome