Drive-over Scales Weighing Range Up to 2000 Kg Not Calibrated

Drive-over Scales Weighing Range Up to 2000 Kg Not Calibrated

Order Code: ZT3379994SCopy

£4,299.99 Inc VAT (20%)


Description

Drive-over scales weighing range up to 2000 kg not calibrated read-out accuracy 200/500 g. Supplied = assembled. Product type = floor scales. Max. weighing range = 2000 kg. Scale model = not calibrated. Min. weighing range = 0 g. Scale division = 200/500 g. Weighing platform dimensions = 1250x1060x45 mm. Material of weighing platform = checker plate. Height = 45 mm. Width = 1300 mm. Depth = 1250 mm. Figures height = 30 mm. Function = checkweighing item counting total. Power supply = safety power supply unit. Max. load 2000 kg. Extremely sturdy construction. Maximum deviation is less than 0.1% of the weight of the load. High quality products made in European production facilities. Available as a calibrated and an uncalibrated version. Internal length x width 1250 x 1060 mm. Height adjustable feet (pendular) and bubble level also enable easier installation on uneven flooring. Supplied ramp makes it easier and less strenuous to drive onto the lowered platform. Height only 45 mm. Ramp 500 mm long. Display Backlit display text 30 mm high keypad with large buttons. ABS housing. 5 m mains cable with kink protection at cable outlet. Functions - Reset button - 100% taring also multiple tare weights - Manual tare input - Switches between gross and net - Minus display - Target value or threshold value control - Item counting via reference quantity (uncalibrated versions only) - Addition of multiple weighing processes 230 V power supply. Available on request - Any custom size! - Second ramp - Wall bracket and stands for the display unit - Other weighing ranges and displays - Stainless steel scales - Interfaces for computers and printers printer software and much more

See full description
Specifications for Drive-over Scales Weighing Range Up to 2000 Kg Not Calibrated
  • Depth
    1250mm
  • Product Type
    Floor Scales
  • Power Supply
    Safety Power Supply Unit
  • Housing Material
    ABS
  • Figures Height
    30mm
  • Height
    45mm
  • Width
    1300mm
  • Dimensions
    1250x1060mm