Floor Scales Weighing Range Up to 2000 Kg Officially Calibrated

Order Code: ZT3380060S

£3,999.99 Inc VAT (20%)


Description

Floor scales weighing range up to 2000 kg officially calibrated read-out accuracy 500/1000 g. Supplied = assembled. Product type = floor scales. Max. weighing range = 2000 kg. Scale model = officially calibrated. Min. weighing range = 10000 g. Scale division = 500/1000 g. Weighing platform dimensions = 1500x1250x95 mm. Material of weighing platform = checker plate. Material = steel. Height = 95 mm. Width = 1500 mm. Figures height = 30 mm. Function = checkweighing item counting total. Power supply = safety power supply unit. Max. load 2000 kg. Extremely sturdy construction. Maximum deviation is less than 0.1 % of the weight of the load. High quality products made in European production facilities. Available as a calibrated or an uncalibrated version. Height adjustable feet (pendular) and bubble level also enable easier installation on uneven flooring. A 4 mm thick non-warping and powder coated ribbed sheet metal plate over an extremely sturdy steel construction provide a solid foundation for precise weighing results. Height approx. 95 mm. Display Backlit display text 30 mm high keypad with large buttons. ABS housing. 5 m mains cable with kink protection at cable outlet. Functions - Reset button - 100% taring also multiple tare weights - Manual tare input - Switches between gross and net - Minus display - Target value or threshold value control - Item counting via reference quantity (uncalibrated versions only) - Addition of multiple weighing processes 230 V power supply. Available on request - Any custom size! - Foundation frame version and flush-mount foundation frame - Wall bracket and stands for the display unit - Other weighing ranges and displays - Stainless steel scales - Interfaces for computers and printers printer software and much more

See full description
Specifications for Floor Scales Weighing Range Up to 2000 Kg Officially Calibrated
  • Thickness
    4mm
  • Height
    30mm
  • Product Type
    Floor Scales
  • Material
    Steel
  • Width
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome