Apex A4 Leatherboard Covers Black (Pack of 100) 6501001

Order Code: ZT1542826S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%


Description

Fellowes Leatherboard Covers are designed for use with various binding methods, including wire binding and comb binding. These high quality 230gsm black leatherboard covers bring a professional look to your bound documentation; ideal for projects, presentations and sales pitches. Sized to A4, these covers fit quickly and easily to your documents to produce a stylish finish.
Suitable for comb, wire and coil binding
Sized to A4
Quality cover and finish
Professional looking leather-effect finish
Ideal for projects, sales pitches and presentations
Colour: Black
Pack of 100 covers

See full description
Specifications for Apex A4 Leatherboard Covers Black (Pack of 100) 6501001
  • Weight
    1.4201kg
  • Pack Quantity
    100
  • MFR Part No.
    BB58506
  • Product Type
    Leatherboard Covers
  • Size
    A4
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome