Polycovers Techno Binding Covers Polypropylene 700 Micron A4 Ice White (Pack 50)

Order Code: ZT1058441S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.356%
10 +£38.7112%


Description

PolyTechno™ is the ultimate choice when it comes to document protection. This tough, scratch proof polypropylene cover can stand up to the roughest handling. The heavy grained finish is striking too. A4, 700 micron. Pack size: 50.

Specifications for Polycovers Techno Binding Covers Polypropylene 700 Micron A4 Ice White (Pack 50)
  • Size
    A4
  • Product Type
    Binding Covers
  • Colour
    Ice White
  • Pack Quantity
    50
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome