4401998 TL2600 High Performance Electric Wire Closer

Order Code: ZT3383221S

£1,599.99 Inc VAT (20%)


Description

SMART Detect System, Built in Safety sensor, LCD control panel, 3:1 and 2:1 pitch wires, automatic Wire size adjustment, 320mm Binding width, foot pedal operation. The TL2600 is a fully automatic electric wire closer with SMART detect system.

The unique SMART detect system allows the TL2600 to automatically detect and close all 3:1 or 2:1 wires with a simple push of a button.

Features and benefits:
SMART Detect System
LCD control panel
Micro Adjust option
High Efficiency mode
Safety sensor
Magnetic backplate
Handles 3:1 and 2:1 pitch wires
Built in Wire holder
Fully CE compliant

See full description
Specifications for 4401998 TL2600 High Performance Electric Wire Closer
  • Binding Width
    320mm
  • Product Type
    Electric Wire Closer