Fellowes Lyra Manual 3 in 1 Binding Centre Comb Binding Machine White/Grey 5603101

Fellowes Lyra Manual 3 in 1 Binding Centre Comb Binding Machine White/Grey 5603101

Order Code: ZT1203793S

£269.99 Inc VAT (20%)


Description

Fellowes Lyra Manual 3 in 1 Binding Centre Comb Binding Machine White/Grey 5603101 The unique 3?in?1 Binding Centre allows users to comb bind, staple and hole punch documents using one single machine. The sleek, sophisticated design complements the modern workspace and allows the user to comb binds documents of up to 300 pages with a 20?sheet manual punch capacity. This machine also features a EasyPress low effort stapling of up to 30?sheets of paper and 30?sheet hole punch with convenient selector switch for 2 or 4 hole options. The Lyraô comes with a 2?year warranty and 1000 staples to get you started.

See full description
Specifications for Fellowes Lyra Manual 3 in 1 Binding Centre Comb Binding Machine White/Grey 5603101
  • MFR Part No.
    37391FE
  • Type
    Document Binding Machines
  • Weight
    6.9kg
  • Height
    153mm
  • Depth
    423mm
  • Width
    395mm
  • Binding Capacity
    Up to 300 Sheets
    300
  • Binder Type
    Comb Binding
  • Duty Cycle
    Medium Volume Use
  • Punch Capacity
    20 Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome