Fellowes Orion Manual Comb Binding Machine Silver 5642601

Fellowes Orion Manual Comb Binding Machine Silver 5642601

Order Code: ZT1257871P

£549.99 Inc VAT (20%)


Description

Fellowes Orion Manual Comb Binding Machine Silver 5642601 The Orion 500 is a commercial electric comb binding machine suitable for heavy use. Designed to make binding high volume workloads easier and for a more productive assembly of large reports and presentations this machine is ideal for all environments with a demand for maximum punch and bind capacity such as solicitors, accountants and corporate organisations.The all metal punch lever with revolving grip enables easy punching of up to 30 sheets and a 500 sheet binding capacity with a maximum comb size of 51mm.The Orion 500 features 21 Individual and selectable punching pins, fully adjustable edge guide (side margin) and 5 position back margin & document measure for even and accurate punching of a variety of document sizes. The robust all metal construction provides high machine durability. Comes with a 1 year warranty.

See full description
Specifications for Fellowes Orion Manual Comb Binding Machine Silver 5642601
  • MFR Part No.
    37020FE
  • Type
    Document Binding Machines
  • Weight
    13.24kg
  • Colour
    Silver
  • Height
    214mm
  • Width
    402mm
  • Depth
    404mm
  • Dimensions (W x D x H)
    402x404x214mm
  • Chip Tray
    Front
  • Binding Capacity
    Up To 500 Sheets
    300
  • Binder Type
    Comb & Wire Binding
  • Electric Or Manual
    Manual
  • Duty Cycle
    High Volume Use
  • Punch Capacity
    30 Sheets
  • Max. Comb Diameter
    51mm Combs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome