GBC CombBind C250 Pro Manual Binder White IB271403

Order Code: ZT2118652S

£499.99 Inc VAT (20%)


Description

GBC CombBind C250 Pro Manual Binder White IB271403 Ideal for medium to high volume use, the CombBindÆ C250Pro is a robust and durable comb binder. Selector pins allow you to adjust for any paper size up to A4 and you can also alter the margin depth. Easy to use and with a large capacity clippings tray, it can punch up to 20 x 80gsm A4 sheets and bind up to 450 sheets using 51mm spines.

See full description
Specifications for GBC CombBind C250 Pro Manual Binder White IB271403
  • Colour
    White
  • Product Type
    Document Binding Machines
  • Dimensions (W x D x H)
    415x305x225mm
  • Weight
    10.46kg
  • Max. Comb Diameter
    51mm Combs
  • Electric Or Manual
    Manual
  • Binding Capacity
    Up To 450 Sheets
  • Binder Type
    Comb Binding
  • Duty Cycle
    Medium Volume Use
  • Punch Capacity
    20 Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome