Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Binding Machines
MultiBind 230 Manual Binder
By GBC
Order Code:
ZT3522945S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 11th Nov
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/binding-machines/multibind-230-manual-binder/p/ZT3522945S
Add to quotation
View all Binding Machines
Description
GBC MultiBind 230 Multifunctional Manual Binder 4400423
Specifications
Specifications for MultiBind 230 Manual Binder
Product Type
Document Binding Machines
Colour
Dark Grey
Weight
12.2kg
Binding Capacity
Up To 450 Sheets
Duty Cycle
High Volume Use
Electric Or Manual
Manual
Binder Type
Comb & Wire Binding
Max. Comb Diameter
51mm Combs
Punch Capacity
30 Sheets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome