Academy Backpack French Navy One Size

Order Code: ZT5283719S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.796%
10 +£17.5912%


Description

Enhanced visibility reflective accents. Two mesh pockets/water bottle holders. Internal identification label. Zippered main compartment. Zippered front pocket. Internal slip pocket. Padded back panel. Padded adjustable shoulder straps. Grab handle. Reach certified.

Specifications for Academy Backpack French Navy One Size
  • Material
    600D Polyester
  • Colour
    French Navy
  • Product Type
    Bags
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome