Enhanced visibility reflective accents Two mesh pockets/ water bottle holders Internal identification label Zippered main compartment Zippered front pocket Internal slip pocket Padded back panel Padded adjustable shoulder straps Grab handle Dimensions: 31 x 45 x 19cm Capacity: 18 litres Maximum Embroidery: 15 tubular hoop Maximum Print area: 20 x 12cm