Heavy-duty reinforced PVC fabric Waterproof fabric Fully adjustable padded shoulder straps allows you to carry the bag as a backpack Large zippered flap opening to main compartment Large inside zip mesh pocket ID pocket on the side Additional handles on each end Adjustable side compression straps Dimensions: 24" x 15" x 15" Capacity: 88.5 litres