Block Roll-top Backpack Grey Marl/Black One Size

Block Roll-top Backpack Grey Marl/Black One Size

Order Code: ZT5309179S

£23.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding. Laptop compatible up to 17". Padded laptop compartment. Easy access side pockets. Compression straps. Zippered internal valuables pocket. Padded back panel. Padded adjustable shoulder straps. Reach certified.

Specifications for Block Roll-top Backpack Grey Marl/Black One Size
  • Colour
    Grey Marl/Black
  • Product Type
    Bags
  • Material
    600D Polyester
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome