Mini Essential Fashion Backpack Powder Pink One Size

Mini Essential Fashion Backpack Powder Pink One Size

Order Code: ZT5309726SCopy

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 - 19£13.4910%
20 +£12.7415%


Description

TearAway label for ease of rebranding. Fully adjustable shoulder straps. Zippered front pocket. Padded back panel. Grab handle. Reach certified.

Specifications for Mini Essential Fashion Backpack Powder Pink One Size
  • Colour
    Powder Pink
  • Product Type
    Bags
  • Material
    600D Polyester
  • Size
    One Size
  • Gender
    Unisex