Original Fashion Backpack Unisex Bright Red One Size

Original Fashion Backpack Unisex Bright Red One Size

Order Code: ZT5308043SCopy

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£15.976%
10 +£14.9512%


Description

TearAway label for ease of rebranding. Padded adjustable shoulder straps. Zippered front pocket. Padded back panel. Grab handle. Reach certified.

Specifications for Original Fashion Backpack Unisex Bright Red One Size
  • Material
    600D Polyester
  • Product Type
    Bags
  • Colour
    Bright Red
  • Size
    One Size
  • Gender
    Unisex