Pro-Tech Charge Backpack One Size Black

Order Code: ZT5481915S

£59.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding Laptop compatible up to 17" External access padded laptop compartment Padded internal iPad® / Tablet compartment Discrete zippered back panel pocket Front pocket organiser section Power bank pocket Integrated USB charging port Elasticated cable organiser Key hook Zippered internal valuables pocket Zippered side bottle pocket Fully adjustable chest strap Large capacity Wheelie bag strap Ergonomic padded back panel Padded adjustable shoulder straps Sponge clean only Dimensions: 33 x 48 x 22cm Capacity: 25 litres Maximum embroidery: front pocket 15 tubular hoop Maximum print area: front pocket 14 x 20cm, top flap 18 x 15cm

See full description
Specifications for Pro-Tech Charge Backpack One Size Black
  • Size
    O/S
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome