Project Charge Security Backpack One Size Black

Order Code: ZT5482007S

£49.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding Slash-proof construction Hidden access main compartment Minimalist styling Lightweight yet durable Padded internal iPad® / Tablet compartment Padded laptop compartment, compatible up to 15.6" Discrete zippered back panel pocket Multiple internal pockets Power bank pocket Integrated USB charging port Elasticated cable organiser Key hook Wheelie bag strap Ergonomic padded back panel Padded adjustable shoulder straps Sponge clean only Dimensions: 30.5 x 46 x 17cm Capacity: 15 litres Maximum print area: 12 x 25cm

See full description
Specifications for Project Charge Security Backpack One Size Black
  • Size
    O/S
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome