Project Recycled Security Backpack Lite One Size Slate Blue

Order Code: ZT5493397S

£39.99 Inc VAT (20%)


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033 Recycled Polyester made from 100% rPET, equivalent to approx. 7 post-consumer bottles Hidden access main compartment Two external bottle pockets Multiple internal pockets Padded laptop compartment, compatible up to 15.6" Discreet zippered back panel pocket with RFID blocking lining Pull out 'anti-grab' security lanyard Lockable zip pullers Ergonomic breathable padded mesh back panel Fully adjustable chest strap Padded grab handle Durable water repellent treatment for increased weather protection PVC Free TearAway label for ease of rebranding Sponge clean only Dimensions: 30 x 45 x 17cm Maximum Print Area: 17 x 28cm Maximum Embroidery: 18 Tubular Hoop Capacity: 17 litres

See full description
Specifications for Project Recycled Security Backpack Lite One Size Slate Blue
  • Size
    O/S
  • Colour
    Slate Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome