Project Recycled Security Backpack Lite Slate Blue One Size

Order Code: ZT5285670S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 +£40.416%


Description

Contains 100% GRS-certified recycled polyester, certified by Control Union CU811033. Recycled Polyester made from 100% rPET, equivalent to approxImately 7 post-consumer bottles. Hidden-access main compartment. Two external bottle pockets. Multiple internal pockets. Padded laptop compartment, compatible up to 15.6". Discreet zipped back panel pocket with RFID-blocking lining. Pull out ëanti-grabí security lanyard. Lockable zip pulls. Ergonomic, breathable padded mesh back panel. Fully adjustable chest strap. Padded grab handle. Durable, water-repellent treatment for increased weather protection. PVC-free. TearAway label for ease of rebranding.

See full description
Specifications for Project Recycled Security Backpack Lite Slate Blue One Size
  • Material
    100% Recycled 600D polyester
  • Product Type
    Bags
  • Colour
    Slate Blue
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome