Q-Tech Charge Roll-Up Backpack One Size Granite Marl

Order Code: ZT5481922S

£39.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding Laptop compatible up to 15.6" External access padded laptop compartment Secure roll-top and clip closure system Discrete zippered back panel pocket Front pocket organiser section Internal slip pocket Multiple internal pockets Power bank pocket Integrated USB charging port Zippered front pocket Zippered side bottle pocket Ergonomic padded back panel Padded adjustable shoulder straps Sponge clean only Dimensions: 31 x 45 x 17cm Capacity: 22 litres Maximum embroidery: 18 tubular hoop Maximum print area: 23 x 24cm

See full description
Specifications for Q-Tech Charge Roll-Up Backpack One Size Granite Marl
  • Size
    O/S
  • Colour
    Granite Marl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome