Recycled Twin Handle Roll-top Laptop Backpack Grey Marl One Size

Recycled Twin Handle Roll-top Laptop Backpack Grey Marl One Size

Order Code: ZT5309993S

£29.99 Inc VAT (20%)


Description

Contains 100% GRS-certified recycled polyester, certified by Control Union CU811033. Recycled polyester, made from 100% rPET, equivalent to approximately 12 post-consumer bottles. External access secure padded laptop compartment. Laptop compatible up to 15.6". Zipped internal pocket. Front pocket organiser section. Front pocket designed for easy decoration. External bottle pocket. Padded back panel. Roll-top closure. Padded adjustable shoulder straps. Webbing carry handles. TearAway label for ease of rebranding.

See full description
Specifications for Recycled Twin Handle Roll-top Laptop Backpack Grey Marl One Size
  • Material
    100% Recycled 600D Polyester
  • Product Type
    Bags
  • Colour
    Grey Marl
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome