Cotchcal Graphic Film 71251171220 mm x 45.72 M

Cotchcal Graphic Film 71251171220 mm x 45.72 M

Order Code: ZT5138916S

£699.99 Inc VAT (20%)


Description

2-mil / 50 �m cast vinyl opaque film designed for electronic cutting, screen printing and thermal transfer printing applications
Great for graphic applications, for commercial fleet vehicle graphics, labels, striping, emblems, signage, point of purchase displays and exterior facades
Available in over 80 standard colors
Kraft paper liner. Weeding as small as 0.375 in (0.95 cm). Blue paper liner on white film for easier visibility when weeding
Non removable adhesive, great for flat, flat with rivets and curved applications
Adheres to materials such as: ABS resins, aluminum (ACM/ACP), glass, acrylic, paint, and more
Clear adhesive for 2-way viewing on clear substrates

Suggested Applications

See full description
Specifications for Cotchcal Graphic Film 71251171220 mm x 45.72 M
  • Width
    71251171220mm
  • Product Type
    Graphic Film
  • Length
    45.72m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome