Box File Foolscap Green (Pack of 5)

Box File Foolscap Green (Pack of 5)

Order Code: ZT5692149SCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

5 Star Office is a competitive range of office stationery. Designed with a press button lock ensures your documents are stored securely. To ensure easy retrieval, you can use the large label area on the spine for easy identification. Made of board, it is durable and will last a long time. This box file has sufficient capacity, which is suitable for storing foolscap-sized documents.
• Green paper on board foolscap box file
• Laminate/POB
• Adhesive label
• Accredited FSC certification
• Suitable for capacity up to 500+ A4 sheets
• Interior lock-spring secures loose papers
• Flush fitting lid with a strong press button catch
• Made from durable pressboard
• Made from recycled material
• Reinforced plastic end

See full description
Specifications for Box File Foolscap Green (Pack of 5)
  • Material
    Pressboard
  • Colour
    Green
  • Type
    Foolscap Box File