Haze Lever Arch File A4 Assorted (Pack of 3)

Haze Lever Arch File A4 Assorted (Pack of 3)

Order Code: ZT4973018S

£10.99 Inc VAT (20%)


Description

Introducing our elegant range of hot foil stationery, Haze. Combine style and functionality seamlessly with our gorgeous Haze range.

Our high-quality A4 lever arch files are sold in a box of 3, including an assorted range of colours: blue, green and taupe. Each file is made from a paperboard file with a high-quality printed finish, has a standard lever arch mechanism and comes with a thumb hole embedded for easy retrieval.

Each lever arch file measures 320mm x 280mm x 75mm and is A4 in size, ideal for holding all types of documents whether you are at school, home or the office.

Each file features subtle hot-file detailing and co-ordinating inner lining, perfect for both professional and personal use.

See full description
Specifications for Haze Lever Arch File A4 Assorted (Pack of 3)
  • Material
    Paper on Board
  • Colour
    Assorted
  • Product Type
    Lever Arch Files
  • Spine Width
    75mm Spine
  • Size
    A4
  • File Design
    Haze
  • Orientation
    Portrait