Quantity | Price | Discount |
---|---|---|
1 - 4 | £13.99 | 0% |
5 + | £13.29 | 5% |
These lightweight Mail Lite postal bags feature an AirCap bubble lining (made from 60% recycled content) for high performance protection for delicate and fragile items in transit. The mailers also feature a tough non-coated Kraft outer (which can be recycled) and strong self-seal closure. These size A/000 bags measure 110 x 160mm and are supplied in a pack of 100 in Gold.
AirCap bubble lined postal bags
Lightweight 70gsm non-coated paper outer
FSC certified paper from responsible forestry
AirCap bubble liner is made from 60% recycled content
Fully recyclable Kraft paper outer (easily detached from the bubble liner welded to top/sides/bottom)
Strong self-seal closure
Size A/000: 110 x 160mm
Colour: Gold
Pack of 100