Mail Lite Bubble Postal Bag Gold K7-350x470mm (Pack of 50) - 101098099

Order Code: ZT4176317S

£36.99 Inc VAT (20%)


Description

These lightweight Mail Lite postal bags feature an AirCap bubble lining (made from 60% recycled content) for high performance protection for delicate and fragile items in transit. The mailers also feature a tough non-coated Kraft outer (which can be recycled) and strong self-seal closure. These size K/7 bags measure 350 x 470mm and are supplied in a pack of 50 in Gold.
AirCap bubble lined postal bags
Lightweight 70gsm non-coated paper outer
FSC certified paper from responsible forestry
AirCap bubble liner is made from 60% recycled content
Fully recyclable Kraft paper outer (easily detached from the bubble liner welded to top/sides/bottom)
Strong self-seal closure
Size K/7: 350 x 470mm
Colour: Gold
Pack of 50

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome