Mail Lite Bubble Postal Bag White D1-180x260mm (Pack of 100) - 101098082

Order Code: ZT4176177S

£21.99 Inc VAT (20%)


Description

These lightweight Mail Lite postal bags feature an AirCap bubble lining (made from 60% recycled content) for high performance protection for delicate and fragile items in transit. The mailers also feature a tough non-coated Kraft outer (which can be recycled) and strong self-seal closure. These size D/1 bags measure 180 x 260mm and are supplied in a pack of 100 in white.
AirCap bubble lined postal bags
Lightweight 70gsm non-coated paper outer
FSC certified paper from responsible forestry
AirCap bubble liner is made from 60% recycled content
Fully recyclable Kraft paper outer (easily detached from the bubble liner welded to top/sides/bottom)
Strong self-seal closure
Size D/1: 180 x 260mm
Colour: White
Pack of 100

See full description
Specifications for Mail Lite Bubble Postal Bag White D1-180x260mm (Pack of 100) - 101098082
  • Product Type
    Bubble Postal Bag
  • Colour
    White
  • Material
    Kraft paper
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome