Bubble Box Roll 300mmX50m Clear Jb-box

Order Code: ZT1547746S

£39.99 Inc VAT (20%)


Description

Containing one roll of 300mm x 50m small cell bubble wrap, this bubble roll box provides a convenient solution for dispensing sheets of bubble film. Ideal for packaging and storage use, the bubble wrap provides ideal protection for fragile and valuable items. Jiffy bubble products are produced using a minimum of 30% recycled content and are 100% recyclable.
Bubble roll for protection of items
Box dispenser for easy access
Great for long distance shipping
Small cell for better protection
Soft cushioning to prevent damage
Box made from 97% recycled material
100% recyclable
Environmentally friendly, made with a minimum of 30% recycled materials
Size: 300mm x 50m
Colour: Clear

See full description
Specifications for Bubble Box Roll 300mmX50m Clear Jb-box
  • MFR Part No.
    JFBB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome