Bubble Wrap Film, 2-ply, Film Thickness 60 Μm, Width 600mm

Order Code: ZT2699952S

£89.99 Inc VAT (20%)


Description

Bubble wrap film, 2-ply, film thickness 60 m, width 600 mm. Supplied = assembled. Material = polyethylene film. Length = 100 m. Width = 600 mm. Bubble diameter = 10 mm. Core diameter = 50 mm. Material thickness = 60 m. Feature = 2-ply. Stud type = standard. Product type = bubble wrap films. Protection for fragile goods. Insulating and impermeable. Cushioning - provides excellent protection. PE bubble wrap film for light and medium weight goods. Shock absorbent effect. Ideally suited for protection against dust, moisture or scratches. Bubble 10 mm, core 50 mm, supplied on rolls.

See full description
Specifications for Bubble Wrap Film, 2-ply, Film Thickness 60 Μm, Width 600mm
  • Bubble Diameter
    10mm
  • Product Type
    Bubble Wrap Films
  • Material
    Polyethylene Film
  • Supplied
    Assembled
  • Width
    600mm
  • Length
    100m
  • Stud Type
    Standard
  • Features
    2-ply
  • Core Diameter
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome