Bubble Wrap Film, 3-ply, Film Thickness 130 Μm, WxL 1200mm X 50 M

Order Code: ZT2701832S

£139.99 Inc VAT (20%)


Description

Bubble wrap film, 3-ply, film thickness 130 m, WxL 1200 mm x 50 m. Supplied = assembled. Material = polyethylene film. Length = 50 mm. Width = 1200 mm. Bubble diameter = 30 mm. Bubble height = 10 mm. Core diameter = 60 mm. Material thickness = 130 m mm. Feature = 3-ply, large studs. Stud type = standard. Product type = bubble wrap films. Protection for fragile goods. Insulating and impermeable. Cushioning - provides excellent protection. Air remains in the air chambers for longer than it does in 2-layer films. Shock absorbent effect. Ideal for protection from dust, moisture or scratches. Supplied on rolls. PE bubble wrap film for medium to heavyweight goods. Shock absorbent effect. Ideally suited for protection from dust, moisture or scratches. Bubble 30 mm. Core 60 mm.

See full description
Specifications for Bubble Wrap Film, 3-ply, Film Thickness 130 Μm, WxL 1200mm X 50 M
  • Bubble Diameter
    30mm
  • Product Type
    Bubble Wrap Films
  • Material
    Polyethylene Film
  • Supplied
    Assembled
  • Length
    50mm
  • Width
    1200mm
  • Features
    3-ply, Large Studs
  • Core Diameter
    60mm
  • Stud Type
    Standard
  • Bubble Height
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome