Bubble Wrap Film, 3-ply, Film Thickness 90 Μm, Perforated, WxL 1000mm X 75 M

Order Code: ZT2701859S

£149.99 Inc VAT (20%)


Description

Bubble wrap film, 3-ply, film thickness 90 m, perforated, WxL 1000 mm x 75 m. Supplied = assembled. Material = polyethylene film. Length = 75 m. Width = 1000 mm. Bubble diameter = 10 mm. Bubble height = 4 mm. Core diameter = 52 mm. Material thickness = 90 m. Feature = 3-ply, perforated lengthwise and crosswise. Stud type = standard. Product type = bubble wrap films. Pre-perforated across and down the centre for different cuts. Resistant to tears. Protection for fragile goods. Insulating and impermeable. Cushioning - provides excellent protection. Air remains in the air chambers for longer than it does in 2-layer films. Shock absorbent effect. Ideal for protection from dust, moisture or scratches. Supplied on rolls. LDPE film for medium and heavyweight goods. Ideal for items of different sizes. Shock absorbing effect. Protection from dust, moisture and scratches. Bubble 10 mm. Core 52 mm.

See full description
Specifications for Bubble Wrap Film, 3-ply, Film Thickness 90 Μm, Perforated, WxL 1000mm X 75 M
  • Bubble Diameter
    10mm
  • Product Type
    Bubble Wrap Films
  • Material
    Polyethylene Film
  • Length
    75m
  • Width
    1000mm
  • Supplied
    Assembled
  • Bubble Height
    4mm
  • Stud Type
    Standard
  • Core Diameter
    52mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome