Bubble Wrap Film Bag, 3-ply, Self Adhesive, Film Thickness 80 Μm, WxL 200 X 300mm, Pack Of 350

Order Code: ZT2733752S

£229.99 Inc VAT (20%)


Description

Bubble wrap film bag, 3-ply, self adhesive, film thickness 80 m, WxL 200 x 300 mm, pack of 350. Supplied = assembled. Material = polyethylene. Lock type = self-adhesive closure. Length = 300 mm. Width = 200 mm. Material thickness = 80 m. Bubble diameter = 10 mm. Colour = transparent. Product type = bubble wrap film bags. 3-layer, with self-adhesive seal. For packaging fragile products, protects from scratches and breakage. Pack products quickly and easily. Keeps moisture and heat out. No indentation marks on packed products and ones kept in storage. Robust and protective 3-layer bubble wrap bag with convenient self-adhesive seal. Recommended for products requiring special protection, such as electrical appliances.

See full description
Specifications for Bubble Wrap Film Bag, 3-ply, Self Adhesive, Film Thickness 80 Μm, WxL 200 X 300mm, Pack Of 350
  • Product Type
    Bubble Wrap Film Bags
  • Bubble Diameter
    10mm
  • Pack Quantity
    350
  • Material
    Polyethylene
  • Colour
    Transparent
  • Width
    200mm
  • Length
    300mm
  • Supplied
    Assembled
  • Lock Type
    Self-Adhesive Closure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome