Bubble Wrap Film Bag, Film Thickness 100 Μm, Pack Of 500, LxW 120 M X 100mm

Order Code: ZT2701801S

£109.99 Inc VAT (20%)


Description

Bubble wrap film bag, film thickness 100 m, pack of 500, LxW 120 m x 100 mm. Supplied = assembled. Material = LDPE film. Lock type = self-adhesive closure. Length = 120 m. Width = 100 mm. Material thickness = 100 m. Bubble diameter = 10 mm. Feature = antistatic. Product type = bubble wrap film bags. Recyclable and antistatic. Insulating and impermeable. Cushioning - provides excellent protection due to large bubbles. PE bubble wrap for small goods. Shock absorbent effect. Ideal for protection from dust, moisture or scratches. 3 layer LDPE film, conductive, no amines. Surface resistance R s =10^10null to 10^11null Ohm (EN 61340-5-3) Bubble 10 mm.

See full description
Specifications for Bubble Wrap Film Bag, Film Thickness 100 Μm, Pack Of 500, LxW 120 M X 100mm
  • Pack Quantity
    500
  • Bubble Diameter
    10mm
  • Product Type
    Bubble Wrap Film Bags
  • Material
    LDPE Film
  • Length
    120m
  • Supplied
    Assembled
  • Width
    100mm
  • Lock Type
    Self-Adhesive Closure
  • Features
    Antistatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome