Bubble Wrap Roll - 1200MM X 200M - Small Bubbles

Order Code: ZT1057415X

£139.99 Inc VAT (20%)
£149.996.5% off

Order by 3pm, get it Tomorrow

Description

Highly versatile packaging. Thousands of tiny air filled bubbles effectively protect the contents of your package against knocks and shocks. Can be used as a space filler.

Specifications for Bubble Wrap Roll - 1200MM X 200M - Small Bubbles
  • MFR Part No.
    100622330
  • Width
    1200mm
  • Type
    Roll
  • Length
    200m
  • Bubble Diameter
    9.5mm
  • Case Material
    Bubble Wrap
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome