F-715SG Scientific Calculator - Black

Order Code: ZT3291166S

£21.99 Inc VAT (20%)


Description

With a sleek and modern design, the Canon F-715SG Scientific Calculator combines easy-to-use calculator functions with a fun, compact body that will enliven home and office environments. The mini body, measuring just 118.5mm by 83mm, incorporates everything you need for your sums, with a large 10 digit LCD that displays equations, dedicated buttons for adding or subtracting tax, and a grand total memory feature, helping you tackle common calculations. Clearer readings with extra large 2-line display Ideal for learning, examination and homework problem-solving tasks, the F-715SG Scientific calculator has an extra large 2-line LCD display. Entries appear on the top line, results on the bottom showing up to a 10-digit answer and 2-digit exponent. Its main display character sizes measure 9.6 x 3.96mm, making it easy to accurately read results at a glance. Extensive 250 functions and features Smart in every aspect, this Scientific calculator has all of the essential functions students need to support their mathematical and science studies, including general math, trigonometry, statistics, physics and engineering. For advanced problem solving, the F-715SG hosts a total of 250 functions and features. It has the capacity to store to memory and recall up to 17 calculations, so users can explore different patterns and concepts. Plus, internal calculations can be performed using 16 digits, giving more exact results. Part-manufactured using recycled Canon materials The F-715SG is both a practical and more sustainable option. Thats because Canon uses waste plastic materials to make the lower body case and hard case. Giving waste resources a second life. Reliable dual power source This Scientific calculator operates by both solar and replaceable battery power, offering continuous reliability and providing double assurance during exam assessments. Use the energy-saving solar power option when lighting conditions allow, switching to the back-up battery power when needed. The F-715SG also gives plenty of advanced warning to indicate when the battery power is running low. When not used or touched for 7 minutes, the "auto power-off" function switches the calculator off, conserving battery resources further. Three smart colour variations Practical and stylish, the F-715SG is available in black, or two white variations. Weighing 124g, it is easily transportable. While the hard on-and-off slide cover protects the keypad and display panel from everyday knocks and bumps.

See full description
Specifications for F-715SG Scientific Calculator - Black
  • Weight
    124g
  • Product Type
    Scientific Calculator
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome